Shop Alternate Products
This Product is Discontinued
Custom
CH Series Single Acting Telescopic Hydraulic Cylinder: 7 Bore x 155.2 Stroke, Cross-tubes - Four Stages (Discontinued)
Mfr # 231031
Zoro # G4677010
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Bore Dia. 7 in
- Stroke Length 155.18 in
- Port Size 1.0 NPTF
- Column Load 76,960 @ 2000 PSI
- Max Pressure 3000