Skip to Main Content
customer-service Help
Custom

CH Series Single Acting Telescopic Hydraulic Cylinder: 8 Bore x 249.25 Stroke - Five Stages

Custom CH Series Single Acting Telescopic Hydraulic Cylinder: 8 Bore x 249.25 Stroke - Five Stages 230045
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5,153.59
  • Item: Telescopic Cylinder,8"Bore x248.25"Strok
  • Bore Dia.: 8 in
  • Stroke Length: 248.25 in
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $5,153.59

Custom #230045 Specifications

  • Item: Telescopic Cylinder,8"Bore x248.25"Strok
  • Bore Dia.: 8 in
  • Stroke Length: 248.25 in
  • Port Size: 1.0 NPTF
  • Column Load: 100,520 @ 2000 PSI
  • Max Pressure: 3003
  • Max Pressure PSI: 3003
  • Extended: 316.25 in
  • Max. Push Capacity: 100,520 @ 2000 PSI
  • Weight: 655 lbs
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This 8 in bore x 248.25 in stroke CH Series single acting telescopic hydraulic cylinder features a 3 year limited warranty.

Reviews of Custom #230045