Eaton Cutler-Hammer
Circuit Breaker, 15 A, 120/240V, 2 Pole, Plug-On Mounting Style
Mfr # BR215
Zoro # G8640909
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- AC Voltage Rating 120/240V
- Circuit Breaker Type BR
- Circuit Breaker Mounting Style Plug-On
- Max. AIR Rating 10 kA
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, 50 A, 120/240V, 2 Pole, Plug-On Mounting Style BR250
- EATON CUTLER-HAMMER Circuit Breaker, 40 A, 120/240V, 2 Pole, Plug-On Mounting Style BR240
- EATON CUTLER-HAMMER Circuit Breaker, 125 A, 120/240V, 2 Pole, Plug-On Mounting Style BR2125
- EATON CUTLER-HAMMER Series C Visabreaker 2P 80A Amp 600V-Ac 250V-Dc Molded Case Circuit Breaker FD2080S
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 2 Pole, Plug-On Mounting Style BR220
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 1 Pole, Plug-On Mounting Style BR1515
- EATON CUTLER-HAMMER Circuit Breaker, 20A, 2 Pole, Type BA BAB2020
- EATON CUTLER-HAMMER Circuit Breaker, STC 1-2,600 Amp, 3 Pole LGH3630NN
- EATON CUTLER-HAMMER AFCI Combination Circuit Breaker, 20 A, 120V, 1 Pole BRP120AF
- CHALLENGER Miniature Circuit Breaker, 30, 120, 1 Pole, Plug In Mounting Style, Challenger Series UBITBA130R
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 4 A, Not Rated, 1 Pole, DIN Rail Mounting Style, C60H-DC Series MGN61504
- Eaton Cutler-Hammer Circuit Breakers