Eaton Cutler-Hammer
Circuit Breaker, 20 A, 120/240V, 2 Pole, Plug-On Mounting Style
Mfr # BR220
Zoro # G8661516
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 20 A
- Number of Poles 2
- AC Voltage Rating 120/240V
- Circuit Breaker Type BR
- Circuit Breaker Mounting Style Plug-On
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, 30 A, 120V, 1 Pole, Plug-On Mounting Style BD3030
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 2 Pole, Plug-On Mounting Style BR220
- EATON CUTLER-HAMMER Quadplex Circuit Breaker, 20/40 A, 120/240V, 4 Pole, Plug-On Mounting Style BQ220240
- EATON CUTLER-HAMMER Ground Fault Circuit Interrupter, 50 A, 120/240V, 2 Pole GFTCB250
- EATON CUTLER-HAMMER Circuit Breaker, 30 A, 120/240V, 2 Pole CHF230
- EATON CUTLER-HAMMER Quadplex Circuit Breaker, 30/50 A, 120/240V, 4 Pole, Plug-On Mounting Style BQ230250
- EATON CUTLER-HAMMER Circuit Breaker, HJD, Complete, 600VAC Max HJD3175C
- EATON CUTLER-HAMMER Circuit Breaker, 20/30 A, 120V, 1 Pole, Plug-On Mounting Style BD2030
- EATON CUTLER-HAMMER CL230 2-30A 2 Pole Circuit Breaker Cleaner, 1 in. 111211
- SQUARE D Molded Case Circuit Breaker, 45 A, 525V AC, 2 Pole, I-Line Mounting Style, BGA Series BGA260451
- ZINSCO Miniature Circuit Breaker, 50 A, 120V AC, 1 Pole, Plug In Mounting Style, UBIZ Series UBIZ50
- Eaton Cutler-Hammer Circuit Breakers