Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Insect Repellent, 6 fl. oz., Liquid Spray

  • Zoro #: G0071149
  • Mfr #: HG-95917

$4.32

  • Targeted Insects: Mosquitoes
  • Active Ingredients: Geraniol
  • Indoor/Outdoor Usage: Outdoor Only
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Cutter #HG-95917 Specifications

  • Zoro #: G0071149
  • Mfr #: HG-95917
Targeted Insects: Mosquitoes Active Ingredients: Geraniol
Indoor/Outdoor Usage: Outdoor Only Insect Control Type: Repels
Dilution Ratio: Ready to Use Item: Insect Repellent
Form: Liquid Spray Insect Group: Flying
Size: 6 oz. DEET Concentration: DEET-Free
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Try foggers that protect yards from mosquitos, ticks, gnats, biting flies, chiggers and fleas; or try individual insect repellent wipes that repel flying and crawling bugs. Here is some additional information about this Insect Repellent : SIZE: 6 oz., FORM: Liquid Spray, TARGETED INSECTS: Mosquitoes

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : VI

Reviews of Cutter #HG-95917