
Havely 4 Light Wall Sconce With Chrome Finish
Mfr # 5674W24C-W
Zoro # G812669416
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Width
24 in
Fixture Voltage
120V
Lamp Type
G9
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5674W24C-W
Zoro #
G812669416
UPC #
695320039863
Country of Origin
China
Dimensions
Height
5 in
Width
24 in
Length
6 in
Details
Fixture Voltage
120V
Lamp Type
G9
Housing Material
Metal
Color
Chrome
Installation Location
Indoor
Description
Why settle with a simple illumination when you can have one that's glistening with elegance? The Havely 4 Light White Wall Sconce features a chrome-finished wall plate with a white upper shade. Underneath, and visible from the front face, are faceted bars of crystals that refract light like a prism. You're sure to be pleased with how this wall-mounted fixture can bring a layer of light that adds depth and drama to any room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.