JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Empty Light Center, 10 Lightstick

SNAPLIGHT BY CYALUME TECHNOLOGIES| Zoro #: G1559537| Mfr #: 9-00375201

$128.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1559537 Mfr #: 9-00375201
Holds: 10 LightsticksCase Color: Red
Item: Empty Light CenterWidth: 10-3/8"
Case Material: SteelHeight: 15"
Depth: 1-5/16"Includes: Empty Cabinet
Country of Origin (subject to change): United States

Product Description

Empty Light Center, Holds 10 Lightsticks, Height 15 In., Width 10-3/8 In., Depth 1-5/16 In., Case Color Red, Case Material Steel, Includes Empty Cabinet

Product Reviews

Save 15%. Sign up for Z-mail.