Empty Light Center, 4 Lightstick

SNAPLIGHT BY CYALUME TECHNOLOGIES| Zoro #: G1440765| Mfr #: 9-00373201

$81.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440765 Mfr #: 9-00373201
Item: Empty Light CenterCase Material: Steel
Case Color: RedIncludes: Empty Cabinet
Depth: 1-5/16"Holds: 4 Lightsticks
Width: 3-5/8"Height: 14-1/2"
Country of Origin (subject to change): United States

Product Description

Empty Light Center, Holds 4 Lightsticks, Height 14-1/2 In., Width 3-5/8 In., Depth 1-5/16 In., Case Color Red, Case Material Steel, Includes Empty Cabinet
Save 15%. Sign up for Z-mail.