Filled Light Center, 20 Lightstick

SNAPLIGHT BY CYALUME TECHNOLOGIES| Zoro #: G1408951| Mfr #: 9-00386201

$252.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1408951 Mfr #: 9-00386201
Includes: (40) 4 hr. Yellow 10" Lightsticks, (6) Tamper Pins, (2) Expiration Labels, (2) Tie Out TagsDepth: 4-1/2"
Height: 14"Item: Filled Light Center
Case Color: RedWidth: 10-1/4"
Case Material: PlasticHolds: 20 Lightsticks
Country of Origin (subject to change): United States

Product Description

Filled Light Center, Holds 20 Lightsticks, Height 14 In., Width 10-1/4 In., Depth 4-1/2 In., Case Color Red, Case Material Plastic, Includes (40) 4 hr. Yellow 10 In. Lightsticks, (6) Tamper Pins, (2) Expiration Labels, (2) Tie Out Tags

Product Reviews

Save 15%. Sign up for Z-mail.