JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Filled Light Center, 4 Lightstick

SNAPLIGHT BY CYALUME TECHNOLOGIES| Zoro #: G0792391| Mfr #: 9-0038301

$120.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792391 Mfr #: 9-0038301
Height: 14-1/2"Includes: (8) 4 hr. Yellow 10" Lightsticks, (6) Tamper Pins, (2) Expiration Labels
Holds: 4 LightsticksWidth: 3-5/8"
Item: Filled Light CenterCase Color: Red
Depth: 1-5/16"Case Material: Steel
Country of Origin (subject to change): United States

Product Description

Filled Light Center, Holds 4 Lightsticks, Height 14-1/2 In., Width 3-5/8 In., Depth 1-5/16 In., Case Color Red, Case Material Steel, Includes (8) 4 hr. Yellow 10 In. Lightsticks, (6) Tamper Pins, (2) Expiration Labels

Product Reviews

Save 15%. Sign up for Z-mail.