Lightstick, Red, 12 hr., 6 In. L, PK10

SNAPLIGHT BY CYALUME TECHNOLOGIES| Zoro #: G2138814| Mfr #: 9-0800202

$15.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138814 Mfr #: 9-0800202
Includes: Hook & Hole at end for Hanging from Monofilimant or a lanyardLength: 6"
Color: RedItem: Lightstick
Duration: 12 hr.Shelf Life: 4 yr.
Country of Origin (subject to change): United States

Product Description

Lightstick, Red, Duration 12 hr., Length 6 In., Shelf Life 4 yr., Includes Hook & Hole at end for Hanging from Monofilimant or a lanyard, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.