Lightstick, White, 8 hr., 6 In. L, PK10

SNAPLIGHT BY CYALUME TECHNOLOGIES| Zoro #: G1478276| Mfr #: 9-0800602

$12.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478276 Mfr #: 9-0800602
Includes: Hook & Hole at end for Hanging from Monofilimant or a lanyardItem: Lightstick
Length: 6"Duration: 8 hr.
Color: WHITEShelf Life: 4 yr.
Country of Origin (subject to change): United States

Product Description

LightstickWhite, Duration 8 hr., Length 6 In., Shelf Life 4 yr., Includes Hanging Hook, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.