Cyclone
Chip Shield, Plastic, 4in dia., Translucent
- Zoro #: G1824466
- Mfr #: AG1092-FZ
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.70
Cyclone #AG1092-FZ Specifications
- Zoro #: G1824466
- Mfr #: AG1092-FZ
- Item: Chip Shield
- Length: 5/8 in
- For Use With: Blow Gun
- Inlet: 1/4 in (F)NPT
- Outlet: 1/4 in (F)NPT
- Material: Plastic
- Dia.: 4 in
- Number of Magnets: 0
- Color: Translucent
- Hole Dia.: 1/2 in
- Length (Straight Wireway): 5/8 in
- Overall Length: 4 in
- Compatible with Product Type: Blow Gun
- Compatible with Manufacturer Part Number: AG1092-GRA
- Product Type: Chip Shield
- Number of Pieces: 1
- Hole Diameter: 5/8 in
- Shield Diameter: 4 in
- Shield Color: Clear
- Country of Origin (subject to change): Taiwan, Province of China
Description
Chip Shield, Plastic, Hole Dia. 1/2 in, Inlet 1/4 in (F)NPT, Outlet 1/4 in (F)NPT, Dia. 4 in, Length 5/8 in, Number of Magnets 0, Color Translucent, For Use With Blow Gun