D B Industries Dbi/Sala
ExoFit NEX‚Ñ¢ Global Wind Energy Harness, Locking Quick Connect Buckles, Large
- Zoro #: G204948143
- Mfr #: 1113212

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $864.82
D B Industries Dbi/Sala #1113212 Specifications
- Zoro #: G204948143
- Mfr #: 1113212
- Country of Origin (subject to change): United States
Description
Exofit nex global wind energy harness, locking quick connect buckles, large exofit nex global wind energy harnesses were developed specifically for the needs of the global wind energy market. With a convenient radio and lad-saf sleeve holster on the front of the harness and removable tool loops on the belt, this harness allows the user to easily carry equipment on their harness while climbing a tower. product details: exofit nex global wind energy harness with aluminum front, back and side d-rings and locking quick connect buckles.
Reviews of D B Industries Dbi/Sala #1113212
Explore more
- D B INDUSTRIES DBI/SALA 3M™ DBI-SALA® ExoFit™ XP Construction Harness, Back/Side D-Rings, S 1110150
- D B INDUSTRIES DBI/SALA 3M™ Protecta® ECTA PRO Welders Harness, Tongue Buckle, 420 Cap Lbs, M/L 1191385
- D B INDUSTRIES DBI/SALA Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal 1102000
- D B INDUSTRIES DBI/SALA ExoFit‚Ñ¢ XP Tower Climbing Harness, DBI-Sala‚Ñ¢ 1110301
- D B INDUSTRIES DBI/SALA 3M™ Protecta® ECTA PRO Welders Harness, Tongue Buckle, 420 Cap Lbs, M/L 1191383
- D B INDUSTRIES DBI/SALA Delta‚Ñ¢ No-Tangle Harnesses, DBI-Sala‚Ñ¢ XL 1101656
- 3M DBI-SALA Harness, Vest Style, M, Gray 1113064
- CONDOR Full Body Harness, Vest Style, L/XL, Polyester, Black/Blue 45J270
- D B Industries Dbi/Sala Harnesses