Winch for Personal Watercraft Trailers, S
- Zoro #: G4035269
- Mfr #: DL400
$29.10
- Included Rope Length: 7 ft 6 in
- 1st Layer Load Capacity: 11,000 lb
- Winch Gear Ratio: 1:1
D-L #DL400 Specifications
| |
Included Rope Length: 7 ft 6 in | 1st Layer Load Capacity: 11,000 lb |
Winch Gear Ratio: 1:1 | Item: Winch |
1st Layer Line Speed: 1.0 fpm | Pulley Block: No |
Rope Material: 100% Virgin Nylon Fiber Core/ Polyester Sheath | Mechanical Brake: No |
Included Rope Dia.: 1/2 in | Clutch Release: No |
Electric Winch Item: ATV/UTV Electric Winch | Winch Gear Type: 1-Stage Planetary |
Free Spooling Clutch Type: Lever | No Load Line Speed: 1.0 fpm |
Winch Type: Lifting | Country of Origin (subject to change): United States |
Description
ATV/UTV Electric Winch, Winch Gear Type 1-Stage Planetary, 1st Layer Load Capacity 11,000 lb, Clutch Release No, Free Spooling Clutch Type Lever, Pulley Block No, Included Rope Dia. 1/2 in, Included Rope Length 7 ft 6 in, Mechanical Brake No, No Load Line Speed 1.0 fpm, Winch Gear Ratio 1:1, 1st Layer Line Speed 1.0 fpm, Rope Material 100 Percent Virgin Nylon Fiber Core/ Polyester Sheath, Winch Type Lifting