D-Line

90 Degree External Elbow, PVC

D-Line 90 Degree External Elbow, PVC FLEB2010W
Hover or click to zoom Tap to zoom
  • Item: Single Clip-Over External Bend
  • Material: PVC
  • Number of Channels: 1
  • Color: White
  • Overall Length: 1 1/4 in
  • Includes: (1) External Bend
  • Features: Paintable
  • Compatible with Product Type: D-Line Micro+ Raceway 0.78 in x 0.39 in; 60WA67, 60WA61 & 60WA62
See full product details
$1.10

Subtotal: $1.10

D-Line #FLEB2010W Specifications

  • Item: Single Clip-Over External Bend
  • Material: PVC
  • Number of Channels: 1
  • Color: White
  • Overall Length: 1 1/4 in
  • Includes: (1) External Bend
  • Features: Paintable
  • Compatible with Product Type: D-Line Micro+ Raceway 0.78 in x 0.39 in; 60WA67, 60WA61 & 60WA62
  • Backing: Non-Adhesive
  • For Raceway Width x Height: 0.78 in x 0.39 in
  • Overall Height: 1/2 in
  • For Raceway Width: 3/4 in
  • Mounting Style: Clip-Over
  • Overall Depth: 3/4 in
  • Series: D-Line Micro+ Raceway
  • For Raceway Height: 1/2 in
  • Overall Width: 3/4 in
  • Country of Origin (subject to change): United Kingdom

Description

Single Clip-Over External Bend, Series D-Line Micro+ Raceway, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 0.78 in x 0.39 in, Material PVC, Color White, Number of Channels 1, Mounting Style Clip-Over, Backing Non-Adhesive, Compatible with Product Type D-Line Micro+ Raceway 0.78 in x 0.39 in; 60WA67, 60WA61 & 60WA62, Features Clip Over, Includes External Bend, Overall Depth 3/4 in, Overall Height 1/2 in, Overall Length 1 1/4 in, Overall Width 3/4 in

Reviews of D-Line #FLEB2010W

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.