D-Line
Floor Cable Cover, 1 Channel, 6 ft.
- Zoro #: G7538501
- Mfr #: US/FC83H
Tap to zoom
Hover or click to zoom
$41.20
- Cable Protection System Component Item: Floor Cable Cover
- Item: Floor Cable Cover
- Cable Protector Item: Cable Protector
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.20
D-Line #US/FC83H Specifications
- Zoro #: G7538501
- Mfr #: US/FC83H
- Cable Protection System Component Item: Floor Cable Cover
- Item: Floor Cable Cover
- Cable Protector Item: Cable Protector
- Material: PVC
- Load Capacity: Not Specified
- Number of Channels: 1
- Color: Black, Yellow
- Style: Drop Over
- Max. Cable Dia.: 3/8 in
- Channel Height: 3/8 in
- Length: 72 in
- Width: 3 1/4 in
- Channel Width: 1 3/16 in
- Cable Protection System Components Length: 6 ft.
- Connection Style: Linkable Pins
- Cable Protector Channel Height: 3/8 in
- Cable Protection System Components Color: Black, Yellow
- Cable Protector Height: 9/16 in
- Height: 9/16 in
- Material of Construction: PVC
- Includes: (2) Connector Pin
- Length (Straight Wireway): 6 ft
- Cover Material: PVC
- Texture: Smooth
- ADA Compliant: No
- Overall Height: 9/16 in
- Country of Origin (subject to change): United States
Description
Floor Cable Cover, Material Flexible PVC, Number of Channels 1, Color Black and Yellow, Max. Cable Dia. 13/32 in, Length 6 ft, Width 3 17/64 in, Cable Protector Height 9/16 in, Channel Width 1 3/16 in, Cable Protector Channel Height 13/32 in, Load Capacity Not Specified
Reviews of D-Line #US/FC83H
Explore more
- D-LINE Single External Bend, Clip-Over, PVC US/FLEB22QSW
- D-LINE Cable Protector Unit, White, ABS US/CTULGEW/SW
- D-LINE CORD CVR HLF RND BLK 39"" US/5025B-1M
- D-LINE Single Clip-Over Internal Bend, PVC FLIB5025W
- D-LINE Light Duty Black Floor Cover, 5/16 in CC-1
- D-LINE D-Line DLNFC68B9M 2.63 in. Duty Linkable Floor Cord Cover Cable Cavity; Black - Medium FC68B9M
- FASTLANE Cable Protector, 1Channel, 11-3/4"W, Yellow FL45RT1X1.5-Y
- VESTIL Extruded Alum. Hose/Cbl Crossover, 48, Yl WR-48-Y
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 2 Channel- 38.5"L x 8"W x 1.375H- Yellow DO-EZ-RUNNER-SLIM-2CH-YL
- D-Line Cable Protectors