D-Line
Cord Concealer, 60", White, PK2
Mfr # R5FT5025W
Zoro # G7192319
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 60"
- Width 2"
- Height 1"
Explore More Products
- D-LINE Linkable Floor Cover, 3/8 in US/FC83B/9M
- D-LINE Accessory Multipack, PVC US/CLOAP5025W
- D-LINE End Cap, Clip Over, PVC EC2010W
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black FC68B/9M
- D-LINE Tee, PVC, White, Clip Over FLET5025W
- D-LINE Cable Protector Unit, Black, ABS US/CTULGEB/SW
- D-LINE 90 Degree Internal Elbow, PVC FLIB2010W
- D-LINE Cable Protector Connector, 1 Channel, PK5 US/CP22QSW-5PK
- D-LINE Single Clip-Over Unequal Tee, PVC FLST5030W
- ELECTRIDUCT ED Rubber Duct Cover D-1- 10ft Black D-1-10-BK
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Taupe CC-SC-3-6-TP
- D-Line Cable Protectors