D-Line
Spiral Wrap, 1.000 In., 8 ft. L, White
Mfr # US/CTW2.5W
Zoro # G7620286
$16.96
15% off
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spiral Wrap Material Polyethylene
- Spiral Wrap Dia. Range 0.3750 in to 1.500 in
- Spiral Wrap Color White
- Spiral Wrap Length 8 ft
- Length 8 ft
Explore More Products
- D-LINE Corrugated Tubing, 0.750" In., 4 ft., Black US/CTT1.1/25B
- D-LINE Spiral Wrap, 1.000 In., 8 ft., Black US/CTW2.5B
- D-LINE Corrugated Tube, 1.000" In., 4 ft. L, White US/CTT1.1W
- D-LINE Tidy Wrap for Cables, Black CTW2.5B
- TECHFLEX Braided Sleeving, 8 ft., Black, F6N0.75BK8
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black FGN0.75BK100
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black F6N0.75BK50
- ALLSTAR PERFORMANCE Allstar Performance ALL76610 Braided Wire Wrap - 0.12 in. x 20 ft. ALL76610
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving BS-J-KV-075-25
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving BS-MET-050-10
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black FRN0.50TB10
- D-Line Cable Sleeves