D-Line
Floor Cable Cover, 1 Channel, 6 ft.
Mfr # US/FC83B
Zoro # G7570516
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Load Capacity Not Specified
- Number of Channels 1
- Color Black
- Style Drop Over
Explore More Products
- D-LINE Cable Protector Internal Elbow, 1 Channel US//FLIB22QSW-5PK
- D-LINE Light Duty Black Floor Cover, 5/16 in CC-1
- D-LINE 90 Degree External Elbow, Clip-Over, PVC US/FLEB22QSW
- D-LINE Hinge and Click Lock, Adhesive, PVC US/5FT3015W
- D-LINE Accessory Multipack, Clip-Over, PVC+ US/CLOAP2010W
- D-LINE Floor Cable Cover, Medium Duty, Black FC68B
- D-LINE Cable Protector Ext, Elbow, 1 Channel, PK5 US/FLEB22QSW-5PK
- D-LINE Single Clip-Over Unequal Tee, PVC FLST5030W
- D-LINE End Cap, Clip Over, PVC CP22QSW
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Black CC-SC-4-3-BK
- LEGRAND Brown 5Ft Cord Protector CDB-005
- D-Line Cable Protectors