This item is Discontinued.

Da-Lite 96" High Cntrst Mat Wh 93162

96" High Cntrst Mat Wh (Discontinued)

  • Mfr # 93162
  • Zoro # G6193294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93162
Zoro #
G6193294
UPC #
717068924000
Country of Origin
Unknown

Dimensions

Screen Size
96"

Details

Item
Projector Screen
Aspect Ratio
1899-12-30
Viewing Angle
50°
Product Type
Projection Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.