customer-service Help
Da-Lite

Panel Mask 11-6X19-8 Pr Uv 4:3

Da-Lite Panel Mask 11-6X19-8 Pr Uv 4:3 36671
Tap to zoom
Hover or click to zoom
$560.77
  • Promotion Restriction: Not eligible for promotion
  • Material: Velour
  • Product Type: Masking Panel
See full product details
This item ships free.

Total: $560.77

Da-Lite #36671 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Material: Velour
  • Product Type: Masking Panel
  • Compatibility: Heavy Duty Fast-Fold Deluxe Projection Screen
  • Country of Origin (subject to change): United States

Description

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Da-Lite #36671