CASANEO Mottler, Extra Soft Synthetic, Watercolor & Acrylic, Series 5098, Size 30

  • Mfr # VA-5098_30

  • Zoro # G321735138


product price:  $52.45
/ea

Key Features

Material
Wood, Synthetic fibers, Metal
Color
Black
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-5098_30
Zoro #
G321735138
UPC #
-
Country of Origin
Germany

Details

Material
Wood, Synthetic fibers, Metal
Color
Black
Includes
1 Brush

Description

CASANEO is a new ''wavy'' fiber synthetic developed by da Vinci for water media artists. Manufactured from extra smooth, slightly wavy synthetic fibers, CASANEO replicates the feel of natural squirrel hair but comes to a better point. This special construction allows the fibers to absorb a huge amount of water & color delivering an endless brush stroke. Ideal for watercolor, gouache, fluid acrylics & ink painting. Due to the DUROPLUS technique, these brushes are particularly long lasting. Made in Germany. 100% Vegan. Handles are from sustainable forests in the Baltic states. Eco friendly manufacturing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.