Sheet Metal Screw, 1"-14 x 10 in, Dagger Guard Steel Flange Hex Head External Hex Drive, 2500 PK
Mfr # DAGCT1010T17
Zoro # G8837293
product price:Â $450.99
/pk 2500, $0.18/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Thread Size
1"-14
Fastener Length
10 in
Material
Steel
Finish
Dagger Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAGCT1010T17
Zoro #
G8837293
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1"-14
Screw Size
1"-14
Fastener Length
10 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Dagger Guard
Materials for Use With
wood or thin gauge metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Screw w/Bonded Washer,Hex Washer Head,10x1,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.