Sheet Metal Screw, #8 x 1 in, Dagger Guard Steel Flange Hex Head External Hex Drive, 8000 PK
Mfr # SMCT08100BRZ
Zoro # G8844147
product price:Â $1,167.99
/pk 8000, $0.15/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Drive Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMCT08100BRZ
Zoro #
G8844147
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Drive Size
1/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Dagger Guard
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Sheet Metal Screw,Hex Washer Head,Brz,8x1,Package Quantity 8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.