Wood Screw, #8, 1 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 10000 PK

  • Mfr # DLFLPHL08100**

  • Zoro # G8837661


product price:  $409.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Low Carbon Steel
Finish
Oil Rubbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLFLPHL08100**
Zoro #
G8837661
UPC #
840064530125
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Low Carbon Steel
Finish
Oil Rubbed
Item
Wood Screw

Description

Wood Screw,Flat w/Nibs,Lub,8x1,Package Quantity 10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products