Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Paper Shredder, Shredding Speed 26 fpm

  • Zoro #: G3718167
  • Mfr #: 41622
$3,476.31
  • Throat Width: 16 in
  • Item: Paper Shredder
  • Security Level: 5
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Dahle #41622 Specifications

  • Zoro #: G3718167
  • Mfr #: 41622
  • Throat Width: 16 in
  • Item: Paper Shredder
  • Security Level: 5
  • Classification: Departmental
  • Max. Shredding Capacity: 19 Sheets
  • Shredding Speed: 26 fpm
  • Cut Style: Cross-Cut
  • Color: Gray
  • Shreds: CD/DVD, Credit Cards, Paper, Paper Clips, Staples
  • Duty: Continuous
  • Phase: Single
  • Wastebasket Capacity: 45 gal
  • Voltage @ 60 Hz: 115V
  • Amperage Draw: 14
  • Overall Dimensions: 38 x 20 x 29"
  • Shred Size: 1/13 in x 9/16 in
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

The Dahle CleanTEC® Shredders are equipped with state of the art features that make them the safest, cleanest, and most reliable shredders on the market. Ideal for mid-size offices or large teams, the Dahle CleanTEC® 41622 Department Shredder is a quiet, self-oiling, efficient shredder with great safety features. This cross cut shredder model has a feed width of 16” and can shred up to 11 sheets of #20 paper at a time with shred size of 1/32” x 9/16”, plus staples, paper clips, and CDs.
  • Feed Opening: 16"
  • Sheet Capacity: 15/19
  • Shred Size: 1/12" x 9/16"
  • Security Level: P-5
  • Dahle CleanTEC® Filtration
  • Safe Technology emergency shut down
  • SmartPower Management
  • EvenFlow Lubricator
  • German Engineered

Reviews of Dahle #41622