Dainolite
4Lt Trapezoid Flushmount Blk/Wh Shade W/ 790 Diff
Mfr # TRA-224FH-BK-WH
Zoro # G502703697
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DAINOLITE 3Lt Flush Mount, Pc W/ Clear Glass CMT-143FH-CLR-PC
- DAINOLITE 4Lt Flush Mount Mb W/ Wh Opal Glass MGL-94FH-MB
- DAINOLITE 18W Flush Mount Mb W/ Wh Acrylic Diffuser SUM-1414FH-MB
- COMPONENT HARDWARE Tempered Glass Globe for L50/L55 Series L55-X022
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 57613WTBK
- PROGRESS LIGHTING Maier LED Flush Mount P350076-009-30
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic OTVF1218LAJD1BK
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount CFLEDSQ10-CC-BK
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Metal Flush Mount Ceiling Fixture Set of 2, Antique Brass LHM-2000-AB-2PK
- ET2 Elements 2-Light 14" Wide Satin Nickel Flush Mount Light E95002-100SN
- ROYAL COVE 8 in. Mushroom Shaped Ceiling in Fixture Brushed Nickel Uses One 60-W Incandescent Medium Base Lamp 558733
- Dainolite Flushmount Lights