This item is Discontinued.

Dake Band Saw, 14-1/2" x 9" Rectangle, 9" Round, 9 in Square, 220/440V AC V, 1 hp HP 988041

Band Saw, 14-1/2" x 9" Rectangle, 9" Round, 9 in Square, 220/440V AC V, 1 hp HP (Discontinued)

  • Mfr # 988041
  • Zoro # G3927800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
988041
Zoro #
G3927800
UPC #
-
Country of Origin
United States

Dimensions

Max. Thickness of Cut
9"
Max. Blade Length
120 in
Overall Height
66 in
Table Dimensions
29 in x 18 in
Overall Width
29 in
Blade Thickness
0.032 in
Min. Blade Width
1/4 in
Max. Blade Width
3/4 in
Blade Wheels Dia.
14 in
Overall Depth
40 in
Min. Blade Length
120 in
Blade Length
10 ft
Throat Depth - Vertical
9 in

Details

Item
Band Saw
Band Saw Type
Vertical
Cutting Capacity Rectangle
14-1/2" x 9"
Cutting Capacity Round
9"
Cutting Capacity Square
9 in
Voltage
220/440V AC
HP
1 hp
Speeds
70 to 540 fpm
Miter Capacity
0 Degrees to 45 Degrees
Phase
3
Corded/Banded
Corded
RPM
540
Application
Metal
Corded/Cordless
Corded
Cutting Angle
45 Degrees
Amps AC
16.0 A
Hz
60 Hz
Features
(4) Adjustable Speeds, Blade Feeds Into The Material By Gravity, Fast Set Up, Hydraulic Adjustable Worktable, Variable Speed Drive
Round Cutting Capacity - Horizontal
9 in
Band Saw Operation
Semi-Automatic
Rectangular Cutting Capacity - Horizontal
14 1/2 in x 9 in
SFPM Range
70 to 540 SFPM
Miter Angle Range
45 Degrees
Material Application
Metal
Number of Speed Settings
4
Current
16.0 A
Power Source
Corded
Variable Speed
No

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Semi-Automatic, Voltage 220/440V AC, Rectangular Cutting Capacity - Horizontal 14 1/2 in x 9 in, Throat Depth - Vertical 9 in, Round Cutting Capacity - Horizontal 9 in, SFPM Range 70 to 540 SFPM, Miter Angle Range 45 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 10 ft, Max. Blade Width 3/4 in, Min. Blade Width 1/4 in, Cutting Capacity Square 9 in, Power Source Corded, Blade Thickness 0.032 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.