October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Horizontal Band Saw, HP 1, 110 V

  • Zoro #: G7476393
  • Mfr #: 983101

$3,574.69

Details
  • Min. Blade Width: 3/4"
  • Includes: Recirculating Coolant System, Low Voltage Controls With Thermo Overload, Sturdy Steel Base With Wheels And Vertical Cutting Table
  • Max. Blade Width: 1"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dake Corporation #983101 Specifications

  • Zoro #: G7476393
  • Mfr #: 983101
Min. Blade Width: 3/4" Includes: Recirculating Coolant System, Low Voltage Controls With Thermo Overload, Sturdy Steel Base With Wheels And Vertical Cutting Table
Max. Blade Width: 1" Cutting Capacity Rectangle: 9" x 12"
Overall Height: 41" Amps AC: 16.0
Features: Vibration Free Cast Machined Table Bed, Heavy Steel Base, Horizontally Mounted Guide Arms, And Adjustable Blade Guides And Rollers RPM: 1720
Item: Horizontal Band Saw Overall Depth: 56"
HP: 1 Min. Blade Length: 104-1/4"
Phase: 1 Cutting Angle: 90 to 45
Max. Thickness of Cut: 9" Corded/Banded: Corded
Hz: 60 Corded/Cordless: Corded
Overall Width: 21" Blade Thickness: .035"
Miter Capacity: 45 Degrees Max. Blade Length: 104-1/4"
Table Dimensions: 24-1/2" x 9" Speeds: 98 to 328 fpm
Cutting Capacity Round: 9" Cutting Capacity Square: 9"
Blade Wheels Dia.: 12" Voltage: 110
Country of Origin (subject to change): Taiwan, Province of China

Description

Our band saws and accessories provide all the tools and extras you need to make precise cuts in wood, metal and other material. Dake Corporation Horizontal Band Saw include characteristics like: Voltage: 110, Phase: 1.

Reviews of Dake Corporation #983101