Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Horizontal Band Saw, HP 1, 220/440 V

  • Zoro #: G2167186
  • Mfr #: 985018

$6,895.54

Details
  • HP: 1
  • Cutting Capacity Rectangle: 4-1/2" x 18"
  • Includes: Blade Speed, Hydraulic Frame Feed Control, Magnetic Starter And Submersible Electric Coolant Pump
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dake Corporation #985018 Specifications

  • Zoro #: G2167186
  • Mfr #: 985018
HP: 1 Cutting Capacity Rectangle: 4-1/2" x 18"
Includes: Blade Speed, Hydraulic Frame Feed Control, Magnetic Starter And Submersible Electric Coolant Pump Amps AC: 3.8
Overall Height: 39" Phase: 3
Voltage: 220/440 Overall Width: 29"
RPM: 1725 Max. Thickness of Cut: 10"
Miter Capacity: 45 Degrees Max. Blade Width: 1"
Blade Thickness: .035" Item: Horizontal Band Saw
Overall Depth: 70" Min. Blade Length: 137"
Hz: 60 Corded/Banded: Corded
Features: Vibration Free Cast Machined Table Bed, Heavy Steel Base, Horizontally Mounted Guide Arms, And Adjustable Blade Guides And Rollers Table Dimensions: 11" x 18"
Cutting Angle: 90 to 45 Cutting Capacity Round: 10"
Speeds: 50 to 270 fpm Min. Blade Width: 1"
Max. Blade Length: 150" Cutting Capacity Square: 10"
Blade Wheels Dia.: 16" Country of Origin (subject to change): China

Description

Our band saws and accessories provide all the tools and extras you need to make precise cuts in wood, metal and other material. Take a look at the features for Dake Corporation Horizontal Band Saw. Voltage: 220/440, Phase: 3.

Restrictions and Compliance

Hazardous material

Reviews of Dake Corporation #985018