Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Horizontal Band Saw, HP 3/4, 110 V

  • Zoro #: G7588506
  • Mfr #: 983100

$2,011.87

  • Voltage: 110
  • Includes: Recirculating Coolant System, Low Voltage Controls With Thermo Overload, And Sturdy Steel Base With Wheels
  • Max. Blade Width: 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dake Corporation #983100 Specifications

  • Zoro #: G7588506
  • Mfr #: 983100
Voltage: 110 Includes: Recirculating Coolant System, Low Voltage Controls With Thermo Overload, And Sturdy Steel Base With Wheels
Max. Blade Width: 3/4" Features: Vibration Free Cast Machined Table Bed, Heavy Steel Base, Horizontally Mounted Guide Arms, And Adjustable Blade Guides And Rollers
Max. Thickness of Cut: 7" Overall Height: 39"
Min. Blade Length: 93" RPM: 1720
Blade Wheels Dia.: 12" Miter Capacity: 45 Degrees
Cutting Angle: 90 to 45 Max. Blade Length: 93"
Cutting Capacity Rectangle: 7" x 12" Item: Horizontal Band Saw
Overall Depth: 56" Corded/Banded: Corded
Overall Width: 21" Hz: 60
Corded/Cordless: Corded Blade Thickness: .035"
Min. Blade Width: 3/4" Speeds: 85 to 235 fpm
Amps AC: 13.8 Phase: 1
Cutting Capacity Round: 7" Cutting Capacity Square: 7"
Table Dimensions: 21" x 9" HP: 3/4
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Our band saws and accessories provide all the tools and extras you need to make precise cuts in wood, metal and other material. Here is some additional information about Dake Corporation Horizontal Band Saw. Voltage: 110, Phase: 1.

Reviews of Dake Corporation #983100