Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Press, 200 t, Air Pump

  • Zoro #: G0084215
  • Mfr #: 906900

$31,654.51

Details
  • Country of Origin (subject to change): United States
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dake Corporation #906900 Specifications

  • Zoro #: G0084215
  • Mfr #: 906900
Country of Origin (subject to change): United States

Description

Hydraulic Press, Frame Capacity 200 tons, Frame Type H Frame, Movable Cylinder, Cylinder Type Single Action, Cylinder Stroke 16 In., Base Length 64 In., Base Width 48 In., Reservoir Capacity 20 qt., Haskel Pump, Pump Type Air, Total Height 100 In., Total Width 48 In., Working Height 100 In., Working Width 48 In., Overall Height 100 In., Height with Screw Extension 100 In., Welded Channel Iron Frame, Heavy Duty with Self Contained Workhead

Reviews of Dake Corporation #906900