October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Press, 25 t, Air Pump, 100 In

  • Zoro #: G0084102
  • Mfr #: 942300

$20,089.23

Details
  • Features: Welded Channel Iron Frame, Heavy Duty
  • Item: Hydraulic Movable Table Press
  • Reservoir Capacity: 6 qt.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dake Corporation #942300 Specifications

  • Zoro #: G0084102
  • Mfr #: 942300
Features: Welded Channel Iron Frame, Heavy Duty Item: Hydraulic Movable Table Press
Reservoir Capacity: 6 qt. Working Height: 100"
Application: Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping Total Height: 100"
Includes: Movable Table Base Width: 43"
Cylinder: Movable Frame Type: H Frame
Total Width: 43" Overall Height: 100"
Pump Type: Air Working Width: 43"
Cylinder Type: Double Action Pump: Haskel
Frame Capacity: 25 tons Cylinder Stroke: 10"
Height with Screw Extension: 100" Base Length: 37"
Bed Height: 30" Country of Origin (subject to change): United States

Description

Hydraulic Movable Table Press, Frame Capacity 25 tons, Frame Type H Frame, Movable Cylinder, Cylinder Type Double Action, Cylinder Stroke 10 In., Base Length 37 In., Base Width 43 In., Bed Height 30 In., Reservoir Capacity 6 qt., Haskel Pump, Pump Type Air, Total Height 100 In., Total Width 43 In., Working Height 100 In., Working Width 43 In., Overall Height 100 In., Height with Screw Extension 100 In., Welded Channel Iron Frame, Heavy Duty

Reviews of Dake Corporation #942300