Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hydraulic Press, 75 t, Electric Pump

  • Zoro #: G0084190
  • Mfr #: 908087
$19,999.99
  • Pump Type: Electric
  • Working Height: 86"
  • Base Width: 36 in
See full product details
This item ships free.

Dake Corporation #908087 Specifications

  • Zoro #: G0084190
  • Mfr #: 908087
Pump Type: Electric Working Height: 86"
Base Width: 36 in Frame Capacity: 75 ton
Working Width: 36" Item: Hydraulic Press
Frame Type: H-Frame Application: Bending, Forming, Pressing, Punching, Straightening, Staking and Clamping
Base Length: 55-1/2 in Cylinder: Fixed
Cylinder Stroke: 10" Overall Height: 86 in
Voltage 3 Phase: 220/440V Includes: Flat Ram Nose, Table Plates, V-Blocks
Features: Heavy Duty;Welded Channel Frame Cylinder Type: Double Acting
Pump: Dynex Height with Screw Extension: 86"
Reservoir Capacity: 3 gal Total Width: 36"
Total Height: 86" Material - Machining: Iron
Stroke: 10 in Phase: 3
Voltage: 220/440V Distance Between Uprights: 36 in
Overall Width: 36 in Pressure: 75 tons
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Press, Frame Capacity 75 tons, Frame Type H Frame, Fixed Cylinder, Cylinder Type Double Action, Cylinder Stroke 10 In., Base Length 55-1/2 In., Base Width 36 In., Reservoir Capacity 3 gal., Dynex Pump, Pump Type Electric, Total Height 86 In., Total Width 36 In., Working Height 86 In., Working Width 36 In., Overall Height 86 In., Height with Screw Extension 86 In., Welded Channel Iron Frame, Heavy Duty, Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping

Reviews of Dake Corporation #908087