Shop Alternate Products
This Product is Discontinued
Dals
5 Light Microspot LED Recessed Down Light (Discontinued)
Mfr # MSL5G-3K-BK
Zoro # G703527733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Length 3.125
- Color Black
- Finish Black
- Material Aluminum