Artefino Vintage 2in. Floret Mosaic 9.60 SQFT/Carton, 10PK

  • Mfr # AR482FLORETMSGL

  • Zoro # G816388221


product price:  $212.16
/pk 10, $21.22/ea
Free Shipping & Returns

Key Features

Length
11.73 in
Width
11.73 in
Material
Porcelain
Finish
Glossy
Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR482FLORETMSGL
Zoro #
G816388221
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
11.73 in
Width
11.73 in
Height
0.39 in

Details

Material
Porcelain
Finish
Glossy
Color
Angelite
Coverage Area
9.6 sq. ft
Shape
Square

Description

Artefino Vintage, a stunning series within our Artefino collection offers a diverse palette of deep tones in a variety of unique mosaics. Drawing inspiration from current tile trends, this collection transforms spaces into vibrant artistic experiences. Unveil the hidden treasures of Artefino and transform your space into a masterpiece.


  • Unique 2" floret pattern inspired by today's leading tile trends
  • Rich, moody color palette adds bold character to any space
  • Glazed porcelain suitable for walls and backsplashes
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.