
Artigiano 6in x 3in Ceramic Bullnose Trim, Sold By the Piece
Mfr # AR96S43691P
Zoro # G315829232
product price:Â $14.70
/eaKey Features
Thickness
0.311 in
Length
5.906 in
Width
2.953 in
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR96S43691P
Zoro #
G315829232
UPC #
-
Country of Origin
Spain
Dimensions
Thickness
0.311 in
Length
5.906 in
Width
2.953 in
Details
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Material
Ceramic
Color
Venice Statue
Finish
Glossy
Shape
Rectangle
Description
Inspired by the homes of southern Europe, Artigiano brings artisan appeal into any room. Its glossy, hand-painted appearance and irregular edges add to its rich, old-world look. Offered in a variety of earthy, neutral colors and two linear sizes, this resurgent design adds subtle charm to wall designs.
- Captures the warmth and charm of old-world Europe
- Hand-painted look and irregular edges reflect the beauty and tradition of handmade tile
- 3" x 6" bullnose trim offers a clean and finished look
- Neutral, earthy color palette easily coordinates with virtually any room design
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.