
Eclessia Marble Natural Stone Herringbone Mosaic Honed, 10.70 SQFT Per Carton, 10PK
Mfr # M34513HERRMSHN
Zoro # G821849137
product price:Â $262.99
/pk 10, $26.30/ea
Free Shipping & Returns
Key Features
Width
13.5 in
Material
Natural Stone
Height
0.31 in
Size
13" x 14"
Application
Wall & Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M34513HERRMSHN
Zoro #
G821849137
UPC #
-
Country of Origin
China
Dimensions
Width
13.5 in
Height
0.31 in
Size
13" x 14"
Length
14.06 in
Details
Material
Natural Stone
Color
Arabescato Argento
Application
Wall & Floor
Finish
Honed
Coverage Area
10.7 sq. ft./carton
Shape
Rectangle
Tile Use
Floor Use
Description
Experience the refined luxury of Eclessia Marble. Rich variation and bold veining showcase the unique character of this natural stone series. Delve into a palette of four sumptuous shades, adorned with undertones of grey and hints of gold. Embark on a journey of elegance with eight coordinating mosaics, each designed to inspire limitless creativity and sophistication. Embrace the enduring beauty of Eclessia Marble - your path to luxury begins here.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.