DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Cold Protection Gloves, 2XL, Black, PR

DAMASCUS| Zoro #: G1697394| Mfr #: DZ9XXL

$29.94 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1697394 Mfr #: DZ9XXL
Country of Origin (subject to change): Pakistan

Product Description

Cold Protection Gloves, Neoprene Cuff, Unlined Lining, 2XL, Black, Palm Material Leather, Palm Construction Multi Layer, Back Material Nylon, Coating Finish Smooth, Knuckle Padding Material Nylon, Gunn Cut, Finger Style Full, Thumb Style Keystone, 1 Pair

Product Reviews