JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cut Resistant Sleeve, S/M, 16 In. L, PR

DAMASCUS| Zoro #: G1173943| Mfr #: K25SM/MD

$26.10 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173943 Mfr #: K25SM/MD
Item: Cut Resistant SleeveMaterial: Kevlar(R)
Color: BlackSize: S/M
Length: 16"Country of Origin (subject to change): Canada

Product Description

Cut Resistant Sleeve, Material Kevlar(R), 16 In. Length, Size S/M, Color Black, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.