SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Elbow Pads, NonSkid, Polyurethane, Univ, PR

DAMASCUS| Zoro #: G2342672| Mfr #: DNEP-B

$16.00 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackElbow and Knee Pad Size: UniversalItem: Elbow Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342672 Mfr #: DNEP-B
Color: BlackElbow and Knee Pad Size: Universal
Item: Elbow PadsPad Material: Polyurethane Foam
Strap Material: ElasticCap Material: Neoprene
Style: Non-skidClosure Type: hook-and-loop
Number of Straps: 2Country of Origin (subject to change): Pakistan

Description

Elbow Pads, Non-Skid, Cap Material Neoprene, Pad Material Polyurethane Foam, Universal, Closure Type Hook-and-Loop, Black, Number of Straps 2, Strap Material Elastic, 1 Pair

Reviews