KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Resistant Hood, Black

DAMASCUS| Zoro #: G0972325| Mfr #: NH50L

$11.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flame Resistant Hood
Size: Universal
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0972325 Mfr #: NH50L
Item: Flame Resistant HoodSize: Universal
Color: BlackCovers: Head
Style: Over the HeadMaterial: Nomex(R)
Country of Origin (subject to change): Canada

Description

Flame Resistant Hood, Style Over The Head, Black, Material Nomex(R), Size Universal, Covers Head

Reviews