KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Resistant Hood with Bib, Black

DAMASCUS| Zoro #: G1323201| Mfr #: NH250H

$39.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flame Resistant Hood with Bib
Size: Universal
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1323201 Mfr #: NH250H
Item: Flame Resistant Hood with BibSize: Universal
Color: BlackCovers: Head
Style: Over the HeadMaterial: Nomex(R)
Country of Origin (subject to change): Canada

Description

Flame Resistant Hood with Bib, Style Over The Head, Black, Material Nomex(R), Size Universal, Covers Head

Reviews