Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Knee Pads, Non-Skid, Neoprene, Gel, Univ, PR

DAMASCUS| Zoro #: G0949182| Mfr #: DKX1-B

$39.59 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Knee PadsElbow and Knee Pad Size: UniversalCap Material: TPU, Cordura(R) Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0949182 Mfr #: DKX1-B
Item: Knee PadsElbow and Knee Pad Size: Universal
Cap Material: TPU, Cordura(R) NylonStyle: Non-skid
Color: BlackNumber of Straps: 2
Closure Type: hook-and-loopPad Material: Neoprene, Gel, Gel Foam
Strap Material: ElasticCountry of Origin (subject to change): China

Description

Knee Pads, Non-Skid, Cap Material TPU, Cordura(R) Nylon, Pad Material Neoprene, Gel, Gel Foam, Universal, Closure Type Hook-and-Loop, Black, Number of Straps 2, Strap Material Elastic, 1 Pair

Reviews