Mechanics Gloves, Black, 2XL, PR

DAMASCUS| Zoro #: G0823444| Mfr #: MX50XXL

$30.24 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Mechanics GlovesSub-Category: Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823444 Mfr #: MX50XXL
Color: BlackItem: Mechanics Gloves
Sub-Category: LeatherLining: Unlined
Back Material: Neoprene/MeshFinger Style: Full
Size: 2XLApplication: General Purpose
Knuckle Padding Material: Neoprene/MeshPalm Material: leather
Country of Origin (subject to change): Pakistan

Description

Mechanics Gloves, Size 2XL, Color Black, Palm Material Leather, Back Material Neoprene/Mesh, Knuckle Padding Material Neoprene/Mesh, Finger Style Full, Unlined Lining, 1 Pair

Reviews