Mechanics Gloves, Black, M, PR

DAMASCUS| Zoro #: G1961312| Mfr #: MX50MED

$24.99 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961312 Mfr #: MX50MED
Country of Origin (subject to change): Pakistan

Product Description

Mechanics Gloves, Size M, Color Black, Palm Material Leather, Back Material Neoprene/Mesh, Knuckle Padding Material Neoprene/Mesh, Finger Style Full, Unlined Lining, 1 Pair

Product Reviews