SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Military Glove, L, Black, PR

DAMASCUS| Zoro #: G2262504| Mfr #: DSO150HLG

$42.11 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBack Material: Kevlar(R)Cuff: Shirred
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262504 Mfr #: DSO150HLG
Color: BlackBack Material: Kevlar(R)
Cuff: ShirredCut: Clute
Finger Style: Full FingerThumb Style: Keystone
Item: Military GloveLength: 13"
Size: LLining: Unlined
Cut-Resistant Material: Kevlar(R)Knuckle Padding Material: CarbonTek(TM)
Palm Material: Cowhide LeatherCountry of Origin (subject to change): Pakistan

Description

Military Glove, L, Black, 13 In., Shirred Cuff, Lining Unlined, Cowhide Leather Palm Material, Kevlar(r) Back Material, CarbonTek(TM) Knuckle Padding Material, Kevlar(r) Cut-Resistant Material, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair

Reviews