SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Military Glove, M, Black, PR

DAMASCUS| Zoro #: G0841154| Mfr #: DSO150HMED

$40.13 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finger Style: Full FingerThumb Style: KeystoneKnuckle Padding Material: CarbonTek(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841154 Mfr #: DSO150HMED
Finger Style: Full FingerThumb Style: Keystone
Knuckle Padding Material: CarbonTek(TM)Color: Black
Cuff: ShirredCut: Clute
Cut-Resistant Material: Kevlar(R)Length: 13"
Size: MBack Material: Kevlar(R)
Palm Material: Cowhide LeatherItem: Military Glove
Lining: UnlinedCountry of Origin (subject to change): Pakistan

Description

Military Glove, M, Black, 13 In., Shirred Cuff, Lining Unlined, Cowhide Leather Palm Material, Kevlar(R) Back Material, CarbonTek(TM) Knuckle Padding Material, Kevlar(R) Cut-Resistant Material, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair

Reviews