Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Humidity Indicator Sponge, Refill

  • Zoro #: G3556734
  • Mfr #: FG90

$9.68

Details
  • Includes: (2) Refill Packs
  • Length: 5-1/6"
  • Width: 8-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Damprid #FG90 Specifications

  • Zoro #: G3556734
  • Mfr #: FG90
Includes: (2) Refill Packs Length: 5-1/6"
Width: 8-1/2" Area Protected: 476.00 cu. in.
Material: Calcium Chlorite Absorbs: Moisture, Musty Odors
Features: Removes Excess Moisture From The Air Lasts Up To 60 Days Item: Refillable Moisture Absorber
Color: Blue/White Application: Office, Bedroom, Kitchen, Bathroom, Laundry Room, Mud/Entry Room, Mfr. No. FG92
Package Type: Refill Weight: 20.8 oz.
Height: 9-1/4" Country of Origin (subject to change): United States

Description

Zoro's desiccant bags, for placing on large equipment during storage or shipping, or inside shipping and storage containers are useful in industrial applications requiring humidity control. Take a look at the features for Damprid Refillable Moisture Absorber. Width: 8-1/2", Material: Calcium Chlorite.

Reviews of Damprid #FG90